This product requires certification to purchase.

2 in. Crimp Brass 90 Degree Elbow

SharkBite®

2 in. Crimp Brass 90 Degree Elbow

  • Fast #
  • Part #SUC0254
  • Item #7568697
  • Manufacturer Part #UC0254
3.5 out of 5 Customer Rating
Brand image
SharkBite®

2 in. Crimp Brass 90 Degree Elbow

  • Fast #
  • Part #SUC0254
  • Item #7568697
  • Manufacturer Part #UC0254
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Compatible with PEX and PE-RT pipe
  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Certified for potable and radiant heating applications
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
160 psi
Characteristics & Features
Fitting Type
Elbow
Material
Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM F-1807, ASTM E-84
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes