This product requires certification to purchase.

3/4 in. PEX-A Expansion Ring with Stop

SharkBite®

3/4 in. PEX-A Expansion Ring with Stop

  • Fast #
  • Part #SUA23103
  • Item #10217015
  • Manufacturer Part #UA23103
5 out of 5 Customer Rating
Brand image
SharkBite®

3/4 in. PEX-A Expansion Ring with Stop

  • Fast #
  • Part #SUA23103
  • Item #10217015
  • Manufacturer Part #UA23103
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compatible pipe PEX-A pipe only
  • Requires PEX expansion tool and expansion fittings to make connection
  • Approved for water service lines and burial applications including concrete
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Characteristics & Features
Clean Bagged
Yes
Fitting Type
PEX Ring with Stop
Material
Plastic
Material Type
PEX
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Warranty & Product Information
ASTM
ASTM F-1960, ASTM F-877
CSA Certified
CSA B137.5
NSF
NSF 14
Origin
Global
Type
SUA23103
UPC
697285069367