This product requires certification to purchase.

3/4 in. PLUG

SharkBite®

3/4 in. PLUG

  • Fast #
  • Part #SUA518
  • Item #10217036
  • Manufacturer Part #UA518
5 out of 5 Customer Rating
Brand image
SharkBite®

3/4 in. PLUG

  • Fast #
  • Part #SUA518
  • Item #10217036
  • Manufacturer Part #UA518
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Plastic polysulfide construction
  • Compatible with PEX-A pipe only
  • Requires PEX expansion tool and expansion rings to make connection
  • Approved for water service lines and burial applications including concrete
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification
Dimensions & Measurements
End Connection 1
Expansion Joint
End Connections
Expansion Joint
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Plug
Material
Plastic
Material Type
PPSU
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Warranty & Product Information
Origin
Domestic
Type
SUA518
UPC
697285069282