This product requires certification to purchase.

3/4 in. x 3/4 in. x 1 Reducing TEE

SharkBite®

3/4 in. x 3/4 in. x 1 Reducing TEE

  • Fast #
  • Part #SUA413
  • Item #10217028
  • Manufacturer Part #UA413
3.6 out of 5 Customer Rating
Brand image
SharkBite®

3/4 in. x 3/4 in. x 1 Reducing TEE

  • Fast #
  • Part #SUA413
  • Item #10217028
  • Manufacturer Part #UA413
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Plastic polysulfone construction
  • Compatible with PEX-A pipe only
  • Requires PEX expansion tool and expansion rings to make connection
  • Approved for water service lines and burial applications including concrete
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
PEX Expansion
End Connection 3
PEX Expansion
End Connections
PEX Expansion
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1 in
Fitting Sizes
3/4 in x 3/4 in x 1 in
Pressure - Maximum
160 psi
Characteristics & Features
Fitting Type
Reducing, Tee
Material
Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Warranty & Product Information
Origin
Global
Type
SUA413
UPC
697285070929