This product requires certification to purchase.

3/4 in.x 3/4 in. MNPT *SHARKB MAx WP CONN

This product has been replaced by

3/4" X 3/4" SharkBite Max MNPT Adapter
SharkBite® 3/4" X 3/4" SharkBite Max MNPT Adapter
Manufacturer Part #UR134A
SharkBite®

3/4 in.x 3/4 in. MNPT *SHARKB MAx WP CONN

  • Fast #
  • Part #SUR134
  • Item #10380672
  • Manufacturer Part #UR134
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

3/4" X 3/4" SharkBite Max MNPT Adapter
SharkBite® 3/4" X 3/4" SharkBite Max MNPT Adapter
Manufacturer Part #UR134A
SharkBite®

3/4 in.x 3/4 in. MNPT *SHARKB MAx WP CONN

  • Fast #
  • Part #SUR134
  • Item #10380672
  • Manufacturer Part #UR134
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The next generation of SharkBite™ push-to-connect technology brings additional strength and speed to your installations
  • Re-engineered and enhanced, SharkBite™ max fittings build on our trusted push-to-connect technology with key improvements for better connections
  • Insert pipe using half the insertion effort when compared to the 1st generation SharkBite™ fittings
  • No special tools, glue or solder required, which means more productivity and less risk of installation errors
  • Features stainless steel reinforcing collar that provides added strength and durability, enabling the fittings to withstand 2x the burst pressure when compared to 1st generation SharkBite™ fittings
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE SRD-9 pipe
  • Approved for underground and behind the wall applications with no access panels
  • Wrapping required when burying underground
  • Rated to 200 degrees Fahrenheit and 400 psi
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push
End Connection 2
MNPT
End Connections
Push x MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
250 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Straight
Material
Brass
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Temperature Range
33 to 200 Deg F
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
Type
SUR134
UPC
697285047914