This product requires certification to purchase.

3/4 X 1 in. X 24 in. FIP Stainless Steel Braided SharkBite Max Braided Water Softener Connector

SharkBite®

3/4 X 1 in. X 24 in. FIP Stainless Steel Braided SharkBite Max Braided Water Softener Connector

  • Fast #
  • Part #SUR3086FX24
  • Item #11601342
  • Manufacturer Part #UR3086FX24
3.3 out of 5 Customer Rating
Brand image
SharkBite®

3/4 X 1 in. X 24 in. FIP Stainless Steel Braided SharkBite Max Braided Water Softener Connector

  • Fast #
  • Part #SUR3086FX24
  • Item #11601342
  • Manufacturer Part #UR3086FX24
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compatible with PEX, copper, CPVC PE-RT or HDPE pipe
  • Approved for electric and gas water heaters with flue vent
  • Requires no special tools to install on hot or cold-water lines
  • Can be installed on wet or dry lines pressure tested immediately
  • Rotatable after installation and removable
  • PEX tube liner not required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Low-lead DZR corrosion-resistant brass body
  • Rated to 140-degrees F and 200 PSI
  • Code approved, IAPMO Listed, for details, see specification
  • Requires Certification
Dimensions & Measurements
Length
24 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Proposition 65
WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
Warranty & Product Information
Type
SUR3086FX24
UPC
697285082281