This product requires certification to purchase.

3/4 X 3/4 90 DEG Elbow

SharkBite®

3/4 X 3/4 90 DEG Elbow

  • Fast #
  • Part #SUA256
  • Item #10217021
  • Manufacturer Part #UA256
5 out of 5 Customer Rating
Brand image
SharkBite®

3/4 X 3/4 90 DEG Elbow

  • Fast #
  • Part #SUA256
  • Item #10217021
  • Manufacturer Part #UA256
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Plastic polysulfide construction
  • Compatible with PEX-A pipe only
  • Requires PEX expansion tool and expansion rings to make connection
  • Approved for water service lines and burial applications including concrete
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Expansion Joint
End Connection 2
Expansion Joint
End Connections
Expansion Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Elbow
Material
Plastic
Material Type
PPSU
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Warranty & Product Information
Origin
Domestic
Type
SUA256
UPC
697285069183