This product requires certification to purchase.

3/4 X 3/4 BRS FNPT DE Elbow

SharkBite®

3/4 X 3/4 BRS FNPT DE Elbow

  • Fast #
  • Part #SUAB340LF
  • Item #10217104
  • Manufacturer Part #UAB340LF
4.1 out of 5 Customer Rating
Brand image
SharkBite®

3/4 X 3/4 BRS FNPT DE Elbow

  • Fast #
  • Part #SUAB340LF
  • Item #10217104
  • Manufacturer Part #UAB340LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead-free dezincification resistant brass construction
  • Compatible with PEX-A pipe only
  • Requires PEX expansion tool and expansion rings to make connection
  • Approved for water service lines and burial applications including concrete
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Expansion Joint
End Connection 2
FNPT
End Connections
Expansion Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Elbow
Material
Brass
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Warranty & Product Information
Origin
Global
Type
SUAB340LF
UPC
697285069954