This product requires certification to purchase.

3/4 x 3/4 in. CTS x PVC Brass Straight Transition Fitting

SharkBite®

3/4 x 3/4 in. CTS x PVC Brass Straight Transition Fitting

  • Fast #
  • Part #SUIP371
  • Item #5161985
  • Manufacturer Part #UIP371
5 out of 5 Customer Rating
Brand image
SharkBite®

3/4 x 3/4 in. CTS x PVC Brass Straight Transition Fitting

  • Fast #
  • Part #SUIP371
  • Item #5161985
  • Manufacturer Part #UIP371
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Compatible with copper or CPVC
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connection 3
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Transitional, Slip, Straight
Material
Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
33 to 200 Deg F
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
UPC
697285021211