This product requires certification to purchase.

3/4 x 3/4 in. FIP 18 in. Stainless Steel Braided Water Heater Connector

SharkBite®

3/4 x 3/4 in. FIP 18 in. Stainless Steel Braided Water Heater Connector

  • Fast #
  • Part #SUR3088FX18
  • Item #11601348
  • Manufacturer Part #UR3088FX18
3.9 out of 5 Customer Rating
Brand image
SharkBite®

3/4 x 3/4 in. FIP 18 in. Stainless Steel Braided Water Heater Connector

  • Fast #
  • Part #SUR3088FX18
  • Item #11601348
  • Manufacturer Part #UR3088FX18
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible with PEX, copper, CPVC PE-RT, or HDPE pipe
  • Approved for electric and gas water heaters with flue vent
  • Requires no special tools to install on hot or cold-water lines
  • Can be installed on wet or dry lines pressure tested immediately
  • Rotatable after installation and removable
  • PEX tube liner not required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Low-lead DZR corrosion-resistant brass body
  • Rated to 140-degrees F and 200 PSI
  • Code approved, IAPMO Listed for details, see specification
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
FIPT
End Connections
Push x FIPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
18 in
Pressure - Maximum
200 psi
Characteristics & Features
Brand Model Compatibility
Universal
Material
Braided Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
Rigid
No
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Origin
Global
Type
SUR3088FX18
UPC
697285082342