This product requires certification to purchase.

3/8" (1/2" OD) X 3/8" (1/2" OD) 90° Elbow

SharkBite®

3/8" (1/2" OD) X 3/8" (1/2" OD) 90° Elbow

  • Fast #
  • Part #SU246LFA
  • Item #14362633
  • Manufacturer Part #U246LFA
4.3 out of 5 Customer Rating
Brand image
SharkBite®

3/8" (1/2" OD) X 3/8" (1/2" OD) 90° Elbow

  • Fast #
  • Part #SU246LFA
  • Item #14362633
  • Manufacturer Part #U246LFA
4.3 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE pipe
  • Requires no special tools to install on hot or cold water lines
  • Works on wet lines, rotatable after installation and removable
  • Push-to-connect fittings are ideal for installation in tight spaces
  • Rated to 200-degree F and 200 PSI
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Can be installed on wet or dry lines and pressure tested immediately, no waiting on soldered joints to cool or solvents to dry
  • Low-lead DZR corrosion resistant brass body
  • Code approved, IAPMO listed, for details see specifications
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Clean Bagged
Yes
Material
Brass
Material Type
DZR
Proposition 65
""WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.""
Warranty & Product Information
Origin
Global
UPC
697285465817