This product requires certification to purchase.

3/4 x 1 in. Push Brass Adapter

This product has been replaced by

3/4" X 1" FIP Adapter
SharkBite® 3/4" X 1" FIP Adapter
Manufacturer Part #UR086A
SharkBite®

3/4 x 1 in. Push Brass Adapter

  • Fast #
  • Part #SU086LF
  • Item #4596457
  • Manufacturer Part #U086LF
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

3/4" X 1" FIP Adapter
SharkBite® 3/4" X 1" FIP Adapter
Manufacturer Part #UR086A
SharkBite®

3/4 x 1 in. Push Brass Adapter

  • Fast #
  • Part #SU086LF
  • Item #4596457
  • Manufacturer Part #U086LF
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 60 Pallet: 10178
Discontinued
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
FNPT
End Connections
Push-to-Connect x FNPT
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Pressure - Maximum
200 psi
Characteristics & Features
Material
Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
SU086LF
UPC
697285082021