This product requires certification to purchase.

3/8 in. Push Brass Coupling

This product has been replaced by

3/8" (1/2" OD) X 3/8" (1/2" OD) Coupling
SharkBite® 3/8" (1/2" OD) X 3/8" (1/2" OD) Coupling
Manufacturer Part #U006LFA
SharkBite®

3/8 in. Push Brass Coupling

  • Fast #
  • Part #SU006LF
  • Item #4111247
  • Manufacturer Part #U006LF
5 out of 5 Customer Rating
Brand image

This product has been replaced by

3/8" (1/2" OD) X 3/8" (1/2" OD) Coupling
SharkBite® 3/8" (1/2" OD) X 3/8" (1/2" OD) Coupling
Manufacturer Part #U006LFA
SharkBite®

3/8 in. Push Brass Coupling

  • Fast #
  • Part #SU006LF
  • Item #4111247
  • Manufacturer Part #U006LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Remove if needed using Disconnect Clip or Disconnect Tongs (both sold separately)
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Call for more sizes or configurations
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push-to-Connect
End Connection 2
Push-to-Connect
End Connections
Push-to-Connect
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
59/64 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Straight
Material
Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
33 to 200 Deg F
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
SU006LF
UPC
697285465015