This product requires certification to purchase.

1 x 1 x 1/2 in. Plastic PEX Push Tee (Count of 2)

SharkBite®

EvoPEX™ 1 x 1 x 1/2 in. Plastic PEX Push Tee (Count of 2)

  • Fast #
  • Part #SK415WP2
  • Item #8046944
  • Manufacturer Part #K415WP2
5 out of 5 Customer Rating
Brand image
SharkBite®

EvoPEX™ 1 x 1 x 1/2 in. Plastic PEX Push Tee (Count of 2)

  • Fast #
  • Part #SK415WP2
  • Item #8046944
  • Manufacturer Part #K415WP2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Compatible with PEX pipe only
  • No crimp / clamp / PEX rings or special tools required
  • Green visual indicator shows PEX pipe is inserted to the proper depth
  • Approved for underground and behind-the-wall applications with no access panels
  • 25-year system warranty when used with SharkBite PEX pipe
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connection 3
Push
End Connections
Push x Push x Push
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 1 in x 1/2 in
Package Quantity
Count of 2
Pressure - Maximum
160 psi
Weight
0.18 lb
Characteristics & Features
Clean Bagged
No
Collection
EvoPEX™
Fitting Type
Tee
Material
Plastic
Material Type
Acudel
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61
ASTM
ASTM E-119, ASTM E-84, ASTM F-876, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
FM Approved
No
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 372, NSF 61
NSF Certified
Yes
UL Listed
UL CS101/UL CS102.2
UPC
697285053410