This product requires certification to purchase.

1/2 in. Push-to-Connect X FNPT SharkBite Max Ball Valve

SharkBite®

Max 1/2 in. Push-to-Connect X FNPT SharkBite Max Ball Valve

  • Fast #
  • Part #SUR22222
  • Item #11601249
  • Manufacturer Part #UR22222
3.9 out of 5 Customer Rating
Brand image
SharkBite®

Max 1/2 in. Push-to-Connect X FNPT SharkBite Max Ball Valve

  • Fast #
  • Part #SUR22222
  • Item #11601249
  • Manufacturer Part #UR22222
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Compatible with PEX, copper, CPVC PE-RT, or HDPE pipe
  • Requires no special tools to install on hot or cold-water lines
  • Can be installed on wet or dry lines pressure tested immediately
  • Rated to 200 degrees F and 400 psi
  • Rotatable after installation and removable
  • PEX tube liner not required after installation and removable
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Low-lead DZR corrosion-resistant brass body
  • Code approved, IAPMO listed
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Characteristics & Features
Collection
Max
Material
Brass
Material Type
DZR
Proposition 65
WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Pressure - High
400
Temperature Range
33 to 200 Deg F
Warranty & Product Information
ASTM
ASTM F877, ASTM F1960
Origin
Global
Type
SUR22222
UPC
697285081956