This product requires certification to purchase.

1/2" X 1/2" SharkBite Max Coupling

SharkBite®

Max 1/2" X 1/2" SharkBite Max Coupling

  • Fast #
  • Part #SUR008A
  • Item #14362662
  • Manufacturer Part #UR008A
3.5 out of 5 Customer Rating
Brand image
SharkBite®

Max 1/2" X 1/2" SharkBite Max Coupling

  • Fast #
  • Part #SUR008A
  • Item #14362662
  • Manufacturer Part #UR008A
3.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fastest way to connect PEX, copper, CPVC, or PE-RT pipe
  • Half the insertion force with double the burst pressure
  • Can be installed on wet lines and pressure tested immediately
  • Rotatable after installation and removable
  • PEX tube liner not required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Low-lead DZR corrosion-resistant brass body
  • Rated to 200-degrees F and 400 PSI
  • Code approved, IAPMO listed
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
400 psi
Characteristics & Features
Clean Bagged
Yes
Collection
Max
Fitting Type
Coupling
Material
Brass
Material Type
DZR
Proposition 65
""WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.""
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Origin
Domestic
UPC
697285035249