This product requires certification to purchase.

1" X 1" ShakBite Max Coupling

SharkBite®

Max 1" X 1" ShakBite Max Coupling

  • Fast #
  • Part #SUR020A
  • Item #14362606
  • Manufacturer Part #UR020A
4.3 out of 5 Customer Rating
Brand image
SharkBite®

Max 1" X 1" ShakBite Max Coupling

  • Fast #
  • Part #SUR020A
  • Item #14362606
  • Manufacturer Part #UR020A
4.3 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Requires no special tools to install on hot or cold-water lines
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE SDR-9 pipe
  • Can be installed on wet or dry lines and pressure tested immediately
  • Fitting can be rotated after installation to help with alignment in tight spaces
  • Removable with a SharkBite Max disconnect clip, tongs or pro disconnect tool
  • PEX tube liner not required, simplifying installation on PEX pipe
  • Approved for underground and behind-the-wall use with no access panels; wrap when burying underground
  • Low-lead DZR corrosion-resistant brass body for long-term durability
  • Stainless steel collet retainer adds strength and helps maintain a secure connection
  • Specially formulated O-ring compresses around the pipe to create a dependable, watertight seal
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
400 psi
Characteristics & Features
Clean Bagged
Yes
Collection
Max
Fitting Type
Coupling
Material
Brass
Material Type
DZR
Proposition 65
""WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.""
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Origin
Global
UPC
697285075634