This product requires certification to purchase.

3/4 X 1/2 SHARKBITE MAX REDUCING COUPLING

This product has been replaced by

3/4" X 1/2" SharkBite Max Reducing Coupling
SharkBite® 3/4" X 1/2" SharkBite Max Reducing Coupling
Manufacturer Part #UR058A
SharkBite®

Max 3/4 X 1/2 SHARKBITE MAX REDUCING COUPLING

  • Fast #
  • Part #SUR058
  • Item #11601220
  • Manufacturer Part #UR058
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

3/4" X 1/2" SharkBite Max Reducing Coupling
SharkBite® 3/4" X 1/2" SharkBite Max Reducing Coupling
Manufacturer Part #UR058A
SharkBite®

Max 3/4 X 1/2 SHARKBITE MAX REDUCING COUPLING

  • Fast #
  • Part #SUR058
  • Item #11601220
  • Manufacturer Part #UR058
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fastest way to connect PEX, copper, CPVC, or PE-RT pipe
  • Half the insertion force with double the burst pressure
  • Can be installed on wet lines and pressure tested immediately
  • Rotatable after installation and removable
  • PEX tube liner not required
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Low-lead DZR corrosion-resistant brass body
  • Rated to 200 degrees F and 400 psi
  • Code approved, IAPMO listed
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Pressure - Maximum
400 psi
Characteristics & Features
Clean Bagged
Yes
Collection
Max
Fitting Type
Reducing Coupling
Material
Brass
Material Type
DZR
Proposition 65
WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
33 to 200 Deg F
Warranty & Product Information
ASTM
ASTM F877, ASTM F1960
Origin
Domestic
Type
SUR058
UPC
697285036352