This product requires certification to purchase.

18-1/8 x 18-1/8 in. Drop-in and Undermount Fireclay Bar Sink in White

Shaws®

18-1/8 x 18-1/8 in. Drop-in and Undermount Fireclay Bar Sink in White

  • Fast #
  • Part #RRC1818WH
  • Item #7246529
  • Manufacturer Part #RC1818WH
5 out of 5 Customer Rating
Brand image
Shaws®

18-1/8 x 18-1/8 in. Drop-in and Undermount Fireclay Bar Sink in White

  • Fast #
  • Part #RRC1818WH
  • Item #7246529
  • Manufacturer Part #RC1818WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 21" minimum cabinet size
  • Extended disposal flange or basket strainer required for installation
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
  • For undermount, can use two QN25UM for improved support
  • For matching wire sink grid, order WSG1818
  • Stain and thermal shock resistant
  • Acid, alkali and abrasion resistant
  • Clips not available
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
18-1/8 in
Sink Bowl Size
14-15/16 in x 14-15/16 in x 6-9/16 in
Sink Depth
7-1/2 in
Sink Size, Overall
18-1/8 in x 18-1/8 in
Sink Size Range
Less than 20 in
Width
18-1/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Square
Sink Installation Type
Drop-in, Undermount
Sink Material
Fireclay
Warranty & Product Information
ADA Compliant
No
IAPMO Listed
No
UPC
824438291119