This product requires certification to purchase.

Basket Strainer in Polished Chrome

Shaws®

Basket Strainer in Polished Chrome

  • Fast #
  • Part #RSW734APC
  • Item #10357146
  • Manufacturer Part #SW734APC
3.2 out of 5 Customer Rating
Brand image
Shaws®

Basket Strainer in Polished Chrome

  • Fast #
  • Part #RSW734APC
  • Item #10357146
  • Manufacturer Part #SW734APC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid brass construction yields longevity and durability
  • Shorter mounting screws available for metal sink, part #737SCREW23
  • Cleans easily with soap and water
  • Authentically crafted in Great Britain
  • Purchase with confidence knowing that the product is covered by a 2 yr limited warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Diameter:
3-1/2 in
Height:
5 in
Material:
Brass
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Strainer Size:
3-1/2 in
Tailpiece Included:
No
Type:
RSW734APC
UPC:
824438654266