This product requires certification to purchase.

29-7/8 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

Shaws®

Classic 29-7/8 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #RRC3021WH
  • Item #4705317
  • Manufacturer Part #RC3021WH
3.4 out of 5 Customer Rating
Brand image
Shaws®

Classic 29-7/8 in. Farmhouse Fireclay Single Bowl Kitchen Sink in White

  • Fast #
  • Part #RRC3021WH
  • Item #4705317
  • Manufacturer Part #RC3021WH
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 33" minimum cabinet size
  • Extended disposal flange or basket strainer required for installation
  • Due to ±2% dimensions, it is recommended that the cabinet maker wait until your sink is delivered to make the cabinet because no template is available
  • For matching wire sink grid, order WSG3021
  • Unique bowed front that extends 3-1/8" beyond the cabinet face
  • Hygienic due to antibacterial properties
  • Weight 122 lbs.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Classic
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
No
Length:
29-7/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
27-1/2 in x 18-1/2 in x 8-1/2 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
UPC:
824438261723
Width:
20-7/8 in