This product requires certification to purchase.

1/3 hp Auto Laundry Tray Pump

Shellback

1/3 hp Auto Laundry Tray Pump

  • Fast #
  • Part #S31219BI
  • Item #1371464
  • Manufacturer Part #31219
5 out of 5 Customer Rating
Shellback

1/3 hp Auto Laundry Tray Pump

  • Fast #
  • Part #S31219BI
  • Item #1371464
  • Manufacturer Part #31219
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 115V electric motor
  • Single phase 60 Hz
  • May be mounted vertically or horizontally
  • Manual inline switch can be used to override the automatic control at any time
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
14.5 gph
Height
11-3/5 in
Characteristics & Features
Material
Cast Iron
Electrical & Operational Information
Horsepower
1/8 hp