This product requires certification to purchase.

Residential 12 x 12 in. Ceiling Diffuser in White Steel

Shoemaker Manufacturing

200 Series Residential 12 x 12 in. Ceiling Diffuser in White Steel

  • Fast #
  • Part #REC204012X12
  • Item #9637979
  • Manufacturer Part #204-0-12X12
5 out of 5 Customer Rating
Brand image
Shoemaker Manufacturing

200 Series Residential 12 x 12 in. Ceiling Diffuser in White Steel

  • Fast #
  • Part #REC204012X12
  • Item #9637979
  • Manufacturer Part #204-0-12X12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stamped curved blades provide uniform air distribution across ceiling or walls
  • Three air patterns available
  • Lever operated multi-shutter damper
  • All component parts, rivets, linkage, and handle enclosed in valve to assure trouble-free operation
  • Countersunk mounting holes with color matching Phillips Posidriv screws
  • Rust resistant pre-coat with durable powder finish
  • Soft white
  • Requires Certification

Documents

Dimensions & Measurements
Diffuser Size
12 in x 12 in
Height
12 in
Width
12 in
Characteristics & Features
Collection
200 Series
Color Finish Name
White
GRD Deflection Type
4-way
Material
Steel
Warranty & Product Information
Application
Residential
UPC
884881030567