This product requires certification to purchase.

24 x 6 in. Baseboard Return Air Grill

Shoemaker Manufacturing

24 x 6 in. Baseboard Return Air Grill

  • Fast #
  • Part #REC115024X6
  • Item #1128245
  • Manufacturer Part #1150 24X6
5 out of 5 Customer Rating
Brand image
Shoemaker Manufacturing

24 x 6 in. Baseboard Return Air Grill

  • Fast #
  • Part #REC115024X6
  • Item #1128245
  • Manufacturer Part #1150 24X6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sidewall
  • 1<SLASH/>2" spaced vision-proof dual angular louvers
  • Margin edges are 7<SLASH/>8" projection for baseboard installation
  • Soft White with color matching screws
  • Requires Certification

Documents

Dimensions & Measurements
Height
24 in
Width
6 in
Characteristics & Features
Color Finish Name
Soft White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
UPC
884881016783