30 x 6 in. Stamped Face Baseboard Return Air Grille
30 x 6 in. Stamped Face Baseboard Return Air Grille
Package Quantity Info:
Each: 1.00 Inner Pack: 1 Case: 5 Pallet: 54Product Details
Product Details
- Stamped Face Baseboard Return Air Grille
Specifications
- Application:
- Grille
- Color Finish Name:
- Soft White
- Depth:
- 7/8
- Fin Spacing:
- 1/2
- GRD Deflection Type:
- 1-way
- Height:
- 30
- Material:
- Steel
- Type:
- REC115030X6
- UPC:
- 884881016820
- Width:
- 6