This product requires certification to purchase.

S Size 0.38mm Nitrile Coated Cotton and Plastic Chemical Resistant Gloves in Green

Showa Best Glove

S Size 0.38mm Nitrile Coated Cotton and Plastic Chemical Resistant Gloves in Green

  • Fast #
  • Part #S73007
  • Item #8455854
  • Manufacturer Part #730-07
3.6 out of 5 Customer Rating
Brand image
Showa Best Glove

S Size 0.38mm Nitrile Coated Cotton and Plastic Chemical Resistant Gloves in Green

  • Fast #
  • Part #S73007
  • Item #8455854
  • Manufacturer Part #730-07
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Glove Size
S
Length
330 mm
Thickness
0.38 mm
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Disposable
No
Glove Type
Agriculture, Automotive, Chemical Resistant, Cleaning, Oil and Gas Industry
Material
Cotton, Plastic
Reusable
Yes