Shower Door Roller in White (Pack of 2)
Shower Door Roller in White (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used for bathroom tub rolling doors
- Non-handed for left or right sling doors
- 7/8 inch diameter roller
- White plastic construction with binder screw
- Threaded hex head hub
- Two 8-32 x 3/8 inch long Phillips head machine screws included
- Used by a variety of tub and shower door manufacturers
- Please refer to the line art drawing for dimensions and compare with your needs before purchasing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Brass Plated
- Depth:
- 7/8
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Type:
- Clear
- Height:
- 7/8
- IAPMO Listed:
- Yes
- Installation Type:
- Screw-in
- Length:
- 7/8
- Material:
- Plastic
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- Product Type:
- Door Roller
- UL Listed:
- No
- UPC:
- 635148097737
- Width:
- 1/4