This product requires certification to purchase.

2 in. x 180 ft. Premium Grade Silver Stucco Duct Tape

Shurtape

2 in. x 180 ft. Premium Grade Silver Stucco Duct Tape

  • Fast #
  • Part #DIVPC622S
  • Item #3350816
  • Manufacturer Part #PC-622-S
5 out of 5 Customer Rating
Brand image
Shurtape

2 in. x 180 ft. Premium Grade Silver Stucco Duct Tape

  • Fast #
  • Part #DIVPC622S
  • Item #3350816
  • Manufacturer Part #PC-622-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent holding power
  • High tensile strength
  • Conformable
  • Made in the USA
  • Requires Certification

Documents


Specifications

Application:
Bundling
Color Finish Category:
Blacks
Color Finish Name:
Silver
Length:
60 yd
Material:
Plastic, Cloth, Natural Rubber
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Duct Tape
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Size:
2 in x 60 yd
Temperature Range:
50 to 220 Deg F
Tensile Strength:
45 lbs/inch
Thickness:
12 mil
UL Listed:
Yes
UPC:
095247077151
Width:
2 in