This product requires certification to purchase.

4 in. x 50 yd. Silver Cold Temperature FSK Facing Tape

Shurtape

AF 984 4 in. x 50 yd. Silver Cold Temperature FSK Facing Tape

  • Fast #
  • Part #SAF984P50
  • Item #3879356
  • Manufacturer Part #232187
5 out of 5 Customer Rating
Brand image
Shurtape

AF 984 4 in. x 50 yd. Silver Cold Temperature FSK Facing Tape

  • Fast #
  • Part #SAF984P50
  • Item #3879356
  • Manufacturer Part #232187
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Foil/Scrim/Kraft (FSK) tape
  • Linered
  • Superior stability during extreme fluctuations in temperatures
  • Wrinkle-free backing resists tearing
  • Resists water vapor and smoke transmission
  • Permanent bond, cold temperature acrylic adhesive with excellent shelf life
  • Tested in accordance with UL 723
  • Requires Certification
Dimensions & Measurements
Length
50 yd
Size
4 in x 50 yd
Thickness
7.4 mil
Width
4 in
Characteristics & Features
Collection
AF 984
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Aluminum Foil, Paper, Plastic
Tensile Strength
34 lbs/in width
Electrical & Operational Information
Maximum Temperature
260
Temperature Range
-20 to 260 Deg F
Warranty & Product Information
Application
HVAC, Sealing
CARB OTC LEED Compliant
No
Product Type
FSK Facing Tape
UL Listed
UL 723
UPC
040074022287