This product requires certification to purchase.

36 mm x 55 m Natural General-Purpose Masking Tape

Shurtape

CP 105 36 mm x 55 m Natural General-Purpose Masking Tape

  • Fast #
  • Part #S104467
  • Item #7201475
  • Manufacturer Part #104467
5 out of 5 Customer Rating
Brand image
Shurtape

CP 105 36 mm x 55 m Natural General-Purpose Masking Tape

  • Fast #
  • Part #S104467
  • Item #7201475
  • Manufacturer Part #104467
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • General purpose grade crepe paper masking tape
  • Medium-high adhesion
  • Excellent surface contact
  • Economical
  • Flexible crepe paper backing
  • Synthetic rubber-based adhesive
  • Good quick stick and holding power
  • Requires Certification

Documents

Dimensions & Measurements
Length
55 m
Size
36 mm x 55 m
Thickness
4.6 mil
Width
36 mm
Characteristics & Features
Collection
CP 105
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Paper, Rubber
Tensile Strength
18 lbs/in width
Electrical & Operational Information
Maximum Temperature
150
Temperature Range
60 to 150 Deg F
Warranty & Product Information
Application
Multi-purpose, Packaging, Splicing
ASTM
ASTM D 6123/D 6123M-97 (2012), Type I
CARB OTC LEED Compliant
No
Product Type
Masking Tape
UL Listed
No
UPC
040074001152