This product requires certification to purchase.

2 in. x 60 yd. Purple General-Purpose Masking Tape

Shurtape

CP 631 2 in. x 60 yd. Purple General-Purpose Masking Tape

  • Fast #
  • Part #S114426
  • Item #10377941
  • Manufacturer Part #114426
5 out of 5 Customer Rating
Brand image
Shurtape

CP 631 2 in. x 60 yd. Purple General-Purpose Masking Tape

  • Fast #
  • Part #S114426
  • Item #10377941
  • Manufacturer Part #114426
5 out of 5 Customer Rating

X Points

Color Finish Name: Purple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • General purpose grade colored masking tape
  • Medium-high adhesion
  • Releases easily from a variety of surfaces
  • Flexible crepe paper backing
  • Synthetic rubber adhesive
  • Available in a variety of colors
  • Meets LHAMA requirements for use in arts and crafts
  • Requires Certification

Documents

Dimensions & Measurements
Length
55 m
Size
48 mm x 55 m
Thickness
4.5 mils
Width
48 mm
Characteristics & Features
Collection
CP 631
Color Finish Category
Purples
Color Finish Name
Purple
Material
Crepe Paper, Rubber
Material Type
Crepe
Tensile Strength
19 lbs/in
Electrical & Operational Information
Maximum Temperature
150
Temperature Range
60 to 150 Deg F
Warranty & Product Information
Application
Multi-purpose, Color Coding, Packaging, Splicing
ASTM
ASTM D-4236, ASTM D-6123, ASTM D-6123M-97
CARB OTC LEED Compliant
No
Product Type
Masking Tape
UL Listed
No