This product requires certification to purchase.

2 in. x 60 yd. Black Professional Co-Extruded Cloth Grade Duct Tape

Shurtape

Duck Pro PC 609 2 in. x 60 yd. Black Professional Co-Extruded Cloth Grade Duct Tape

  • Fast #
  • Part #S105475
  • Item #10101857
  • Manufacturer Part #105475
5 out of 5 Customer Rating
Brand image
Shurtape

Duck Pro PC 609 2 in. x 60 yd. Black Professional Co-Extruded Cloth Grade Duct Tape

  • Fast #
  • Part #S105475
  • Item #10101857
  • Manufacturer Part #105475
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Professional grade, co-extruded duct tape
  • Cold-temperature adhesion
  • Excellent holding power with good conformability
  • Easy to unwind and tear
  • Waterproof backing
  • Aggressive wet-stick adhesive
  • Made using polybonded CO-EX Technology®
  • Tested in accordance with UL 723
  • Requires Certification
Dimensions & Measurements
Length
60 yd
Package Quantity
Case of 24 Rolls
Size
2 in x 60 yd
Thickness
10 mil
Width
2 in
Characteristics & Features
Collection
Duck Pro PC 609
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Cloth
Material Type
Polyethylene
Tensile Strength
26 lbs/inch
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
25 to 200 Deg F
Warranty & Product Information
Application
Multi-purpose, HVAC, Sealing, Packaging
Product Type
Duct Tape
UL Listed
UL 723