This product requires certification to purchase.

48 mm x 55 m Red Professional Grade Co-Extruded Cloth Duct Tape

Shurtape

Duck Pro PC 618 48 mm x 55 m Red Professional Grade Co-Extruded Cloth Duct Tape

  • Fast #
  • Part #S105481
  • Item #10101861
  • Manufacturer Part #105481
3.3 out of 5 Customer Rating
Brand image
Shurtape

Duck Pro PC 618 48 mm x 55 m Red Professional Grade Co-Extruded Cloth Duct Tape

  • Fast #
  • Part #S105481
  • Item #10101861
  • Manufacturer Part #105481
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Professional grade, industrial duct tape
  • Excellent tack, conformability and holding power
  • Easy to unwind and tear
  • Waterproof backing
  • Natural rubber adhesive
  • Tested in accordance with UL 723
  • Available in a variety of colors
  • Requires Certification
Dimensions & Measurements
Length
55 m
Package Quantity
Case of 24 Rolls
Size
48 mm x 55 m
Thickness
10 mil
Width
48 mm
Characteristics & Features
Collection
Duck Pro PC 618
Color Finish Category
Reds
Color Finish Name
Red
Material
Plastic, Cloth
Material Type
Polyethylene
Tensile Strength
26 lbs/inch
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
40 to 200 Deg F
Warranty & Product Information
Application
Maintenance and Repair, Sealing, Packaging, Color Coding
Product Type
Duct Tape