This product requires certification to purchase.

48 mm x 55 m Black General Purpose Cloth Duct Tape

Shurtape

Duck Pro PC 9 48 mm x 55 m Black General Purpose Cloth Duct Tape

  • Fast #
  • Part #S105462
  • Item #10101856
  • Manufacturer Part #105462
4.7 out of 5 Customer Rating
Brand image
Shurtape

Duck Pro PC 9 48 mm x 55 m Black General Purpose Cloth Duct Tape

  • Fast #
  • Part #S105462
  • Item #10101856
  • Manufacturer Part #105462
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • General Purpose, co-extruded contractor grade duct tape
  • Conformable
  • Cold temperature adhesion
  • Will not twist or curl during application
  • Hand-tearable
  • Waterproof backing
  • Natural rubber adhesive
  • Available in a variety of colors
  • 30-day indoor, clean removal
  • Tested in accordance with UL 723
  • Requires Certification
Dimensions & Measurements
Length
55 m
Package Quantity
Case of 24 Rolls
Size
48 mm x 55 m
Thickness
9.0 mil
Width
48 mm
Characteristics & Features
Collection
Duck Pro PC 9
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic, Cloth
Material Type
Polyethylene
Tensile Strength
26 lbs/inch
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
35 to 200 Deg F
Warranty & Product Information
Application
Multi-purpose, Color Coding, Splicing
Product Type
Duct Tape