This product requires certification to purchase.

3/4 in x 66 ft Green General Purpose UL-Listed Electrical Tape

Shurtape

EV 57C 3/4 in x 66 ft Green General Purpose UL-Listed Electrical Tape

  • Fast #
  • Part #S200785
  • Item #8193803
  • Manufacturer Part #200785
5 out of 5 Customer Rating
Brand image
Shurtape

EV 57C 3/4 in x 66 ft Green General Purpose UL-Listed Electrical Tape

  • Fast #
  • Part #S200785
  • Item #8193803
  • Manufacturer Part #200785
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 7.0 mil, general purpose grade electrical tape
  • UL Listed
  • CSA Approved
  • Highly conformable
  • Hand-tearable
  • Lead free
  • Flame retardant
  • Resistant to UV, oils, acids, alkalis, corrosive chemicals and water
  • PVC backing
  • Non-corrosive, rubber-based adhesive
  • Requires Certification

Documents

Dimensions & Measurements
Length
66 ft
Size
3/4 in x 66 ft
Thickness
7.0 mil
Width
3/4 in
Characteristics & Features
Collection
EV 57C
Color Finish Category
Greens
Color Finish Name
Green
Material
Plastic, Rubber
Material Type
PVC
Tensile Strength
16 lbs/in width
Electrical & Operational Information
Maximum Temperature
176
Temperature Range
32 to 176 Deg F
Warranty & Product Information
CARB OTC LEED Compliant
No
Product Type
Electrical Tape
Type
S200785
UL Listed
Yes
UPC
040074023574