This product requires certification to purchase.

2 in. x 100 yd. Clear General-Purpose Hot Melt Packaging Tape

Shurtape

HP 100® 2 in. x 100 yd. Clear General-Purpose Hot Melt Packaging Tape

  • Fast #
  • Part #S207194
  • Item #3569826
  • Manufacturer Part #207194
3.6 out of 5 Customer Rating
Brand image
Shurtape

HP 100® 2 in. x 100 yd. Clear General-Purpose Hot Melt Packaging Tape

  • Fast #
  • Part #S207194
  • Item #3569826
  • Manufacturer Part #207194
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1440
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • General purpose grade, light duty packaging tape
  • High-tack synthetic rubber/resin hot melt adhesive for a long-lasting, secure seal
  • For hand use or automated applications
  • Instant, permanent bond to a wide range of substrates and surfaces
  • Special release coating for consistent, low force unwind off the roll
  • Requires Certification
Dimensions & Measurements
Length
100 yd
Size
2 in x 100 yd
Thickness
1.6 mil
Width
3 in
Characteristics & Features
Collection
HP 100®
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic, Synthetic Rubber Hot Melt
Material Type
Polypropylene
Tensile Strength
21 lbs/in
Electrical & Operational Information
Maximum Temperature
110
Temperature Range
35 to 110 Deg F
Warranty & Product Information
Application
Industrial, Sealing
Product Type
Packaging Tape
UL Listed
No