This product requires certification to purchase.

200A 40S/40C 1-Phase Main Breaker Convertible Load Center

Siemens Energy & Automation

200A 40S/40C 1-Phase Main Breaker Convertible Load Center

  • Fast #
  • Part #SPN4040B1200
  • Item #8813249
  • Manufacturer Part #PN4040B1200
5 out of 5 Customer Rating
Brand image
Siemens Energy & Automation

200A 40S/40C 1-Phase Main Breaker Convertible Load Center

  • Fast #
  • Part #SPN4040B1200
  • Item #8813249
  • Manufacturer Part #PN4040B1200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Trim & Box in Single Package
  • Lifetime Warranty
  • UL Listed
  • Convertible & Invertible
  • Requires Certification
Dimensions & Measurements
Depth
3-15/16 in
Height
36 in
Length
39 in
Width
14-5/16 in
Electrical & Operational Information
AMP
200
Phase
Single Phase
Volts
120/240V
Warranty & Product Information
Type
SPN4040B1200
UL Listed
Yes
UPC
804766702921