40W 120/240V 40A 2-Pole Quadplex Circuit Breaker
40W 120/240V 40A 2-Pole Quadplex Circuit Breaker
Frequently Purchased Together
Product Details
- Plug-on Connection
- UL Listed
- Load Center Mounted
Specifications
- AMP:
- 40
- Application:
- Residential
- Depth:
- 2-91/100 in
- Height:
- 3 in
- Length:
- 3 in
- Phase:
- Single Phase
- Product Type:
- Circuit Breaker
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 40 W
- Width:
- 2 in