This product requires certification to purchase.

5-1/2 in. Center-to-Center Bar Pull in Satin Brass and Clear

Sietto

5-1/2 in. Center-to-Center Bar Pull in Satin Brass and Clear

  • Fast #
  • Part #SP190055SB
  • Item #10055452
  • Manufacturer Part #P-1900-5.5-SB
4.7 out of 5 Customer Rating
Brand image
Sietto

5-1/2 in. Center-to-Center Bar Pull in Satin Brass and Clear

  • Fast #
  • Part #SP190055SB
  • Item #10055452
  • Manufacturer Part #P-1900-5.5-SB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
3 in
Depth
1-1/2 in
Length
5-1/2 in
Package Quantity
Pack of 1
Width
1 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass, Clear
Hardware Type
Bar Pull
Material
Brass, Glass
Shape
Bar
Style
Contemporary