10 in. Cast Iron Lid Water Valve Box
10 in. Cast Iron Lid Water Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 10 in
- IAPMO Listed:
- No
- Material:
- Cast Iron
- Product Type:
- Valve Box, Water Lid
- UPC:
- 829805109936
- Waterworks Application:
- Water