11-1/2 x 16 in. Cast Iron Solid Lid with Touch Read Hole
11-1/2 x 16 in. Cast Iron Solid Lid with Touch Read Hole
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 16 in
- Material:
- Cast Iron
- Waterworks Application:
- Sewer
- Width:
- 11-1/2 in