11 x 18 x 18 in. Plastic Meter Box in Black
11 x 18 x 18 in. Plastic Meter Box in Black
Package Quantity Info:
Each: 1Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Depth:
- 11 in
- Height:
- 18 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Meter Box
- Waterworks Application:
- Water
- Weight:
- 13 lb
- Width:
- 18 in