This product requires certification to purchase.

20 in. Round Cleanout

SIGMA

20 in. Round Cleanout

  • Fast #
  • Part #SVB2276
  • Item #4837246
  • Manufacturer Part #VB2276
4.1 out of 5 Customer Rating
Brand image
SIGMA

20 in. Round Cleanout

  • Fast #
  • Part #SVB2276
  • Item #4837246
  • Manufacturer Part #VB2276
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
20 in
Diameter - Inside 1
10 in
Height
8 in
Size
20 in x 10 in x 8 in
Characteristics & Features
Material
Cast Iron
Warranty & Product Information
Product Type
Cleanout
UPC
829805204150