This product requires certification to purchase.

5-1/4 in. Valve Box Cover for Water

SIGMA

5-1/4 in. Valve Box Cover for Water

  • Fast #
  • Part #SVB2600W
  • Item #1435787
  • Manufacturer Part #VB2600W
5 out of 5 Customer Rating
Brand image
SIGMA

5-1/4 in. Valve Box Cover for Water

  • Fast #
  • Part #SVB2600W
  • Item #1435787
  • Manufacturer Part #VB2600W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lettering 1-1/2 in
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5-1/4 in
Height
3 in
Length
7 in
Width
7-5/16 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Lettering
Water
Material
Cast Iron
Warranty & Product Information
ASTM
ASTM A-48
Product Type
Valve Box
Waterworks Application
Water