7-1/8 in. Valve Box Cover
Austin 7-1/8 in. Valve Box Cover
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- VB126S, VB126W
- Collection:
- Austin
- Diameter:
- 7-1/8 in
- Height:
- 4-15/16 in
- IAPMO Listed -:
- No
- Product Type:
- Valve Box Lid
- Weight:
- 14 lb