This product requires certification to purchase.

12 in. Wedge Ductile Iron Mechanical Joint Accessory Pack

SIGMA

ONE-LOK™ MODEL SLDE 12 in. Wedge Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #SSLDEXP12
  • Item #4483250
  • Manufacturer Part #SLDE-XP12
5 out of 5 Customer Rating
Brand image
SIGMA

ONE-LOK™ MODEL SLDE 12 in. Wedge Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #SSLDEXP12
  • Item #4483250
  • Manufacturer Part #SLDE-XP12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 56
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.53, ANSI C111, ANSI C153
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
Application:
Ductile Iron Pipe
Coating:
Asphaltic Black Enamel
Collection:
ONE-LOK™ MODEL SLDE
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
12 in
Material:
Ductile Iron
NSF Certified:
No
Product Type:
Wedge Restraint Gland
UL Listed:
Yes
UPC:
829805216054
Weight:
29 lb