This product requires certification to purchase.

16 in. Wedge Restraint for Ductile Iron Pipe and Mechanical Joint

SIGMA

ONE-LOK™ MODEL SLDE 16 in. Wedge Restraint for Ductile Iron Pipe and Mechanical Joint

  • Fast #
  • Part #SSLDEXP16TT
  • Item #7366999
  • Manufacturer Part #SLDE-XP16TT
4.6 out of 5 Customer Rating
Brand image
SIGMA

ONE-LOK™ MODEL SLDE 16 in. Wedge Restraint for Ductile Iron Pipe and Mechanical Joint

  • Fast #
  • Part #SSLDEXP16TT
  • Item #7366999
  • Manufacturer Part #SLDE-XP16TT
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eliminates precise field-cuts of pipe for ease of installation
  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression O-ring eliminates the need for other flange gaskets
  • Allows the use of wedge-style and serration-lock devices
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Mechanical Joint restraining gland that implements a series of individually activated wedges into the mechanical joint follower gland
  • Wedge actuating bolt provides the installer with a visual torque indicator when the breakaway top disengages at the time of installation
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Wedge
End Connections
Wedge
Fits Pipe Size
16 in
Pressure Class
350#
Weight
49.67 lb
Characteristics & Features
Coating
Corrsafe
Collection
ONE-LOK™ MODEL SLDE
Material
Ductile Iron
Material Type
A536
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.53, ANSI C111
Application
Ductile Iron Pipe, Mechanical Joint
ASTM
ASTM A-536 Grade 65-45-12
AWWA
AWWA A-21.11, AWWA A-21.53, AWWA C-111, AWWA C-153
FM Approved
Yes
Product Type
Wedge Restraint
UL Listed
Yes