This product requires certification to purchase.

12 in. Clamp Bell Joint Restraint

SIGMA

PV-LOK™ Series PWP 12 in. Clamp Bell Joint Restraint

  • Fast #
  • Part #SPWPC12SS304
  • Item #4859726
  • Manufacturer Part #PWP-C12
5 out of 5 Customer Rating
Brand image
SIGMA

PV-LOK™ Series PWP 12 in. Clamp Bell Joint Restraint

  • Fast #
  • Part #SPWPC12SS304
  • Item #4859726
  • Manufacturer Part #PWP-C12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Machined serrations for precise pipe-wall engagement
  • Joins C900 PVC bell and spigot pipe joints
  • Angled serrations that increase their grip due to internal line pressure increases
  • Anti-rotational side clamping bolts for ease of installation
  • Approved and tested in accordance with UNI-B-13-94
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Restrainer rings packaged with stainless steel restraining rods and nuts
  • E-coat electro-deposition coated for superior corrosion protection
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connections
Clamp
Fits Pipe Size
12 in
Weight
50.6 lb
Characteristics & Features
Collection
PV-LOK™ Series PWP
Material
Ductile Iron, Plastic, Stainless Steel
Material Type
PVC
Warranty & Product Information
ANSI
ANSI C111, ANSI A21.11
ASTM
ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM B-633
AWWA
AWWA C-111, AWWA A-21.11
FM Approved
Yes
Product Type
Bell Joint Restraint
UL Listed
No