This product requires certification to purchase.

12 in. Clamp Joint Restraint for PVC Pipe Bell Joints

SIGMA

PV-Lok™ Series PVP 12 in. Clamp Joint Restraint for PVC Pipe Bell Joints

  • Fast #
  • Part #SPVPS12
  • Item #1775592
  • Manufacturer Part #PVP-S12
3.3 out of 5 Customer Rating
Brand image
SIGMA

PV-Lok™ Series PVP 12 in. Clamp Joint Restraint for PVC Pipe Bell Joints

  • Fast #
  • Part #SPVPS12
  • Item #1775592
  • Manufacturer Part #PVP-S12
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Restrainer incorporates a series of machined serrations that effectively engage PVC pipe walls, to provide positive joint security and full support of the pipe
  • The directional gripping action maximizes restraint during increased line pressures such as those resulting from surges and water hammer
  • Series PVP incorporates two PV-LOK clamping rings and a series of restraining rods and nuts that tie the two rings together and secure the PVC bell and spigot pipe joint
  • Anti-rotational side clamping bolts for ease of installation
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Restrainer rings packaged with restraining rods and nuts
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-449, ASTM A-536, ASTM D-2241
AWWA:
AWWA C-111
Application:
PVC Bell Joints
Coating:
Green Alkyd Paint
Collection:
PV-Lok™ Series PVP
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
Yes
Fits Pipe Size:
12 in
Material:
Ductile Iron, Steel
Material Type:
A536
Origin:
Global
Pressure Class:
250#
Product Type:
Joint Restraint
UPC:
829805000912
Weight:
57 lb
Width:
1-3/4 in