This product requires certification to purchase.

4 in. PVC Restraint Clamp with IPS Ring

SIGMA

PV-Lok™ Series PVP 4 in. PVC Restraint Clamp with IPS Ring

  • Fast #
  • Part #SPVPS4
  • Item #1775627
  • Manufacturer Part #PVP-S4
5 out of 5 Customer Rating
Brand image
SIGMA

PV-Lok™ Series PVP 4 in. PVC Restraint Clamp with IPS Ring

  • Fast #
  • Part #SPVPS4
  • Item #1775627
  • Manufacturer Part #PVP-S4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Restrainer incorporates a series of machined serrations that effectively engage PVC pipe walls, to provide positive joint security and full support of the pipe
  • The directional gripping action maximizes restraint during increased line pressures such as those resulting from surges and water hammer
  • Series PVP incorporates two PV-LOK clamping rings and a series of restraining rods and nuts that tie the two rings together and secure the PVC bell and spigot pipe joint
  • Anti-rotational side clamping bolts for ease of installation
  • Carries a water working pressure rating equal to the pipe upon which it is installed with a 2:1 factor of safety
  • Restrainer rings packaged with restraining rods and nuts
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Height
9-13/100 in
Length
13 in
Pressure Class
250#
Weight
17 lb
Characteristics & Features
Coating
Green Alkyd Paint
Collection
PV-Lok™ Series PVP
Material
Ductile Iron, Steel
Warranty & Product Information
ANSI
ANSI A21.11, ANSI C111
Application
PVC Pipe
ASTM
ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM D-2241
AWWA
AWWA A-21.11, AWWA C-111
FM Approved
Yes
NSF Certified
No
Product Type
Joint Restraint
UL Listed
No
UPC
829805000875